Halogen Linear Lamp, Double-Ended, T2-1/2, 100W, 120V
Item #:
125008
Cat #:
0486500
UPC:
030721048654
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Double-Ended, 100 Watt, 120 Volt, Bulb: T2-1/2 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 1200, CRI: 100, Color Temperature: 2900K
Overview
Halogen Linear Lamp, Double-Ended, 100 Watt, 120 Volt, Bulb: T2-1/2 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 1200, CRI: 100, Color Temperature: 2900K
Also known as: 030721048654, 0486500
Specifications
Color Temperature: | 2900 (Warm White) |
Wattage: | 100 |
Shape: | T2-1/2 (Tubular) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Base: | Recessed Single Contact (R7s) |
Lumens: | 1200 |
Light Technology: | Halogen |
Color Temperature: | 2900 (Warm White) |
Shape: | T2-1/2 (Tubular) |
Color Rendering Index (CRI): | 100 |
Lumens: | 1200 |
Wattage: | 100 |
Volts AC: | 120 |
Base: | Recessed Single Contact (R7s) |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)