15.5A19/LED/27K/ND/120V/4PK

Item #: 1250256

Cat #: S28789

UPC: 045923287893

to view pricing and more.
Documents & Guides
15.5 Watt; A19 LED; 2700K; Medium Base; 220 deg. Beam Angle;120 Volt; 4-pack

Overview

15.5 Watt; A19 LED; 2700K; Medium Base; 220 deg. Beam Angle;120 Volt; 4-pack
Also known as: 045923287893, S28789

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Plastic
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 1600
Color Temperature: 2700 (Warm White)
Wattage: 15.500
Light Technology: LED
Dimmable: No
Angle: 220°
Base: Medium Screw (E26)
Material: Plastic
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 220°
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 1600
Wattage: 15.500
Dimmable: No