REVERSING CONTACTOR 600VAC 9A NEMA

Item #: 1250431

Cat #: 8702SAG4V02S

UPC: 785901220916

to view pricing and more.
Documents & Guides
REVERSING CONTACTOR 600VAC 9A NEMANEMA Contactor (Type S) Reversing, 9A, Size: 00, 3-Phase, 3-Pole, NEMA 1, 1.5HP@200/230VAC - 2HP@460/575VAC, General Purpose (Indoor), 120VAC@60Hz - 110VAC@50Hz, UL Listed - CSA Certified, Surface

Overview

REVERSING CONTACTOR 600VAC 9A NEMANEMA Contactor (Type S) Reversing, 9A, Size: 00, 3-Phase, 3-Pole, NEMA 1, 1.5HP@200/230VAC - 2HP@460/575VAC, General Purpose (Indoor), 120VAC@60Hz - 110VAC@50Hz, UL Listed - CSA Certified, Surface
Also known as: 785901220916, 8702SAG4V02S

Specifications

Type: 3-Pole
Size: 00
Standards: California Proposition 65
Type: 3-Pole
Standards: California Proposition 65
Size: 00