MOLDED CASE CIRCUIT BRKR 600Y/347V 50A

Item #: 1250711

Cat #: BGA260502

UPC: 606481153534

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 50A
Also known as: 606481153534, BGA260502

Specifications

Volts DC: 250
Poles: 2
Volts AC: 347, 690Y
Amps: 50
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Volts DC: 250
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating DC: 20 kA
Poles: 2
Amps: 50
Standards: California Proposition 65
Interrupt Rating AC: 18 kA