Frame, Single Bay, 78.74" H x 23.62" W x 31.50" D, Steel, Gray

Item #: 12509

Cat #: PF2068

UPC: 783510958008

to view pricing and more.
Documents & Guides
Modular Frame, Single Bay, 42RMU, Bulletin P20 (ProLine Modular Enclosures), 78.74 Inch Height x 23.62 Inch Width x 31.50 Inch Depth, Steel, Light Gray

Overview

Modular Frame, Single Bay, 42RMU, Bulletin P20 (ProLine Modular Enclosures), 78.74 Inch Height x 23.62 Inch Width x 31.50 Inch Depth, Steel, Light Gray

Modular Frame, Single Bay, 42RMU, Bulletin P20 (ProLine Modular Enclosures), 78.74 Inch Height x 23.62 Inch Width x 31.50 Inch Depth, Steel, Light Gray

Also known as: 783510958008, PF2068

Specifications

Color: Gray
Mounting: Floor
Material: Steel
Size: 42RMu
Length: 78.740 in
Width: 23.620 in
Depth: 31.500 in
Color: Gray
Material: Steel
Length: 78.740 in
Depth: 31.500 in
Mounting: Floor
Size: 42RMu
Width: 23.620 in