Assembled Pushbutton, 22mm, Yellow

Item #: 125130

Cat #: 800FP-LFA5PN3YX22E

UPC: 662074543847

to view pricing and more.
Documents & Guides
No Documents Available
Assembled Pushbutton, Flush, Illuminated, LED, Yellow, 22.5mm

Overview

Assembled Pushbutton, Flush, Illuminated, LED, Yellow, 22.5mm
Also known as: 662074543847, 800FP-LFA5PN3YX22E

Specifications

Volts DC Control: 24
Type: Flush, Illuminated, Momentary
Family / Style: 800F
Color: Yellow
Volts DC Control: 24
Family / Style: 800F
Type: Flush, Illuminated, Momentary
Color: Yellow