
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2" Hub
Item #: 12515
Cat #: CG90-3750S
UPC: 781381449021
to view pricing and more.
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2 Inch Hubs Cable Range 0.375 - 0.500 Inch, Steel, Color Code: Purple
Overview
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2 Inch Hubs Cable Range 0.375 - 0.500 Inch, Steel, Color Code: Purple
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381449021, CG90-3750S
Specifications
| Material: | Malleable Iron |
| Diameter: | 1/2 in |
| Diameter Range: | 0.375 - 0.500 in |
| Material: | Malleable Iron |
| Diameter Range: | 0.375 - 0.500 in |
| Diameter: | 1/2 in |