SYL 100Q/CL/DC-130V/58732 100QCLDC

Item #: 125157
Cat #: 100Q/CL/DC-130V
UPC: 046135587320
Sign In or Register to view pricing and more.
Documents & Guides
SYL 100Q/CL/DC-130V/58732 100QCLDC *Sylvania Part # 58732*

Overview

SYL 100Q/CL/DC-130V/58732 100QCLDC *Sylvania Part # 58732*
The Ledvance Sylvania SYL100Q/CL/DC is a 100 watt - 130 volt tungsten halogen bulb that features a double contact base and a clear finish. This lamp produces 1900 lumens and a color temperature of 2950 K.
Also known as: 046135587320, 100Q/CL/DC-130V

Specifications

Wattage: 100
Shape: T4 (Tubular)
Color Temperature: 2950 (Warm White)
Lumens: 1900
Volts AC: 130
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: Bayonet (BA15d)
Wattage: 100
Color Temperature: 2950 (Warm White)
Volts AC: 130
Light Technology: Halogen
Shape: T4 (Tubular)
Lumens: 1900
Color Rendering Index (CRI): 100
Base: Bayonet (BA15d)

Customer Reviews

No reviews for this product
(0)