Outdoor Ceiling Light, 1 Light, Flush Mount, Black

Item #: 125158

Cat #: 9320BK

UPC: 783927932059

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Ceiling Light, 1 Light, 60 Watt, 120 Volt, Flush Mount, Black Polypropylene, Frosted White Glass, UL Listed Damp

Overview

Outdoor Ceiling Light, 1 Light, 60 Watt, 120 Volt, Flush Mount, Black Polypropylene, Frosted White Glass, UL Listed Damp

Built to stand up to the weather, these attractive polypropylene lanterns are virtually "maintenance free", as they never require painting, will not rust, corrode, or fade. This one light, outdoor Polypropylene Flush Mount features a black finish with frosted white glass.

Also known as: 783927932059, 9320BK

Specifications

Mounting: Flush
Volts AC: 120
Color: Frosted, Black
Wattage: 60
Material: Polypropylene
Light Technology: Incandescent
Mounting: Flush
Color: Frosted, Black
Material: Polypropylene
Volts AC: 120
Wattage: 60
Light Technology: Incandescent