Compression Lug, Copper, 1-Hole

Item #: 1251738

Cat #: LCAX8-14F-L

UPC: 074983433216

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Flex, #8 AWG wire, 1/4" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, #8 AWG wire, 1/4" Stud Hole, 90° Angle Tongue
Also known as: 074983433216, LCAX8-14F-L

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Red
Mounting: 1-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 8