Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Polished Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Duplex Receptacle, Material: Solid Brass, Thickness: 0.04IN, Color: Brass
Overview
Wallplate, Polished Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Duplex Receptacle, Material: Solid Brass, Thickness: 0.04IN, Color: Brass
Also known as: 095327645324, 64532
Specifications
Customer Reviews
No reviews for this product
(0)