MS Strapping, 316 SS, 0.75" (19.0mm) Wd

Item #: 1251826

Cat #: MS6W75T30-Q6

UPC: 074983587100

to view pricing and more.
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. Low-profile buckle, 27"L (68

Overview

The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. Low-profile buckle, 27"L (68
Also known as: 074983587100, MS6W75T30-Q6

Specifications

Color: Natural
Material: Stainless Steel
Width: 0.750 in
Length: 27 in
Color: Natural
Width: 0.750 in
Material: Stainless Steel
Length: 27 in