Contactor IEC, 460A, 250-500V AC/DC, 3NO Poles,1NO/NC Auxiliary, 24VDC PLC Interface

Item #: 1251906

Cat #: 100-E460EN11

UPC: 889508536163

to view pricing and more.
Documents & Guides
Contactor, IEC, 460 Amp, 250 - 500 Volt AC/DC, 3 Normally Open Poles,1 Normally Open/Normally Closed Auxiliary Contacts, With 24 Volt DC PLC Interface, Bus Bar Connections

Overview

Contactor, IEC, 460 Amp, 250 - 500 Volt AC/DC, 3 Normally Open Poles,1 Normally Open/Normally Closed Auxiliary Contacts, With 24 Volt DC PLC Interface, Bus Bar Connections

Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.

Also known as: 889508536163, 100-E460EN11

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor, IEC
Amps: 460
Volts AC Range: 250 - 500
Volts DC Range: 250 - 500
Volts DC Control: 24
Type: Contactor, IEC
Volts AC Range: 250 - 500
Poles: 3
Amps: 460
Volts DC Range: 250 - 500