-M6 6IN LED RETROFIT BAFFLE TRIM 1000 LUMENS 2700K

Item #: 1251937

Cat #: 6RLD-G3-10LM-27K-90CRI-120-FRPC-WWH-M6

UPC: 190887658798

to view pricing and more.
-M6 6IN LED RETROFIT BAFFLE TRIM 1000 LUMENS 2700K

Overview

-M6 6IN LED RETROFIT BAFFLE TRIM 1000 LUMENS 2700K
Also known as: 190887658798, 6RLD-G3-10LM-27K-90CRI-120-FRPC-WWH-M6

Specifications

Lumens: 1000
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Lumens: 1000
Color Temperature: 2700 (Warm White)
Volts AC: 120
Light Technology: LED