2 HEAD SECURITY LED FLOOD LIGHT 2160 LUMENS 25

Item #: 1251966

Cat #: OLF-2RH-40K-120-PE-WH-M4

UPC: 889804043723

to view pricing and more.
Documents & Guides
2 HEAD SECURITY LED FLOOD LIGHT 2160 LUMENS 25 WATTS 4000K WHITE BODY

Overview

2 HEAD SECURITY LED FLOOD LIGHT 2160 LUMENS 25 WATTS 4000K WHITE BODY
Also known as: 889804043723, OLF-2RH-40K-120-PE-WH-M4

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2100
Color: White
Mounting: Wall, Ceiling
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Lumens: 2100
Mounting: Wall, Ceiling