
SHOCKWAVE Impact Locking Bit Holder, 12.00 L, 1 Pack
Item #: 1252037
Cat #: 48-32-4533
UPC: 045242483495
to view pricing and more.
Documents & Guides
SHOCKWAVE Impact Locking Bit Holder, 12.00 L, 1 Pack
Overview
SHOCKWAVE Impact Locking Bit Holder, 12.00 L, 1 Pack
Milwaukee® SHOCKWAVE™ Impact Duty™ locking bit holders are engineered to be the most durable, strongest locking tip holders on the market. The intuitive auto-locking design fits all inserts and 1/4 in. hex bits and the small-profile quick release collar allows for easy one-handed bit tip changes. The new locking bit holders feature two magnets to maximize magnetic transfer and holding power to the fastener and prevents drops. As with all SHOCKWAVE™ impact duty accessories, each bit holder features and optimized Shock Zone™ geometry to provide up to 30x longer life and absorb 3x more torque to prevent from breakage.
Also known as: 045242483495, 48-32-4533
Features & Benefits
- Auto-locking design: fit all inserts and 1/4 in. hex bits
- Quick release collar: one handed bit changes
- Dual magnets: maximize magnetic transfer and holding power to fastener
- Optimized Shockzone™ absorbs peak torque and prevents breaking
Specifications
| Size: | 12 in |
| Size: | 12 in |