MOUNTING PLATE .5FT SS

Item #: 1252072

Cat #: ASMP12SS

UPC: 783510303877

Sign In or Register to view pricing and more.

Overview

MOUNTING PLATE .5FT SS

Kit of six stainless steel mounting plates install over the mounting holes in the base of the enclosure. The mounting plates come pre-drilled to accept 1/2-inch, 5/8-inch or 3/4-inch diameter mounting hardware (not included). Plate dimensions are 3.75 x 3.75 x .25 inch (95 x 95 x 6 mm).

Also known as: 783510303877, ASMP12SS

Specifications

Weight: 6 lb
Finish: Mill
Material: Stainless Steel 316L
Weight: 6 lb
Material: Stainless Steel 316L
Finish: Mill