Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 1252169

Cat #: UTP28X35GR

UPC: 074983501625

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 35ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 35ft.
Also known as: 074983501625, UTP28X35GR

Specifications

Color: Green
Material: Copper
Color: Green
Material: Copper