Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 1252171

Cat #: UTP28X20GR

UPC: 074983219032

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 20ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 20ft.
Also known as: 074983219032, UTP28X20GR

Specifications

Color: Green
Material: Copper
Color: Green
Material: Copper