Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 1252172

Cat #: UTP28X35GY

UPC: 074983030545

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 35ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 35ft.
Also known as: 074983030545, UTP28X35GY

Specifications

Material: Copper
Color: International Gray
Material: Copper
Color: International Gray