Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 1252173

Cat #: UTP28X25GY

UPC: 074983029877

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 25ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 25ft.
Also known as: 074983029877, UTP28X25GY

Specifications

Length: 25 ft
Material: Copper
Color: International Gray
Length: 25 ft
Color: International Gray
Material: Copper