Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 1252175

Cat #: UTP28X15GY

UPC: 074983029716

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 15ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 15ft.
Also known as: 074983029716, UTP28X15GY

Specifications

Material: Copper
Color: International Gray
Material: Copper
Color: International Gray