Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 1252177

Cat #: UTP28X5GY

UPC: 074983029525

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 5ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 5ft.
Also known as: 074983029525, UTP28X5GY

Specifications

Material: Copper
Color: International Gray
Material: Copper
Color: International Gray