14W PAR38 LED Lamp, 40K

Item #: 1252318
Cat #: LED14PAR38DIM840FL4022YGL3WRP
UPC: 046135749469
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 4000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6

Overview

LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 4000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6
Also known as: 046135749469, LED14PAR38DIM840FL4022YGL3WRP

Specifications

Base: Medium Screw (E26)
Lumens: 1050
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 14
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Lumens: 1050
Color Rendering Index (CRI): 82
Wattage: 14
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)