Cable Tray Heavy Duty Cover Clamp, 12" Width, 6" High, Aluminum, SS Hardware

Item #: 1252331

Cat #: 9A-12-9064-W/SS6

UPC: 781011262082

to view pricing and more.
Documents & Guides
Heavy Duty Cover Clamp for 5" NEMA, 6" Height, 12" Tray Width, Aluminum, with Stainless Steel Hardware

Overview

Heavy Duty Cover Clamp for 5" NEMA, 6" Height, 12" Tray Width, Aluminum, with Stainless Steel Hardware
Also known as: 781011262082, 9A-12-9064-W/SS6

Specifications

Width: 12 in
Height: 6 in
Length: 5 in
Material: Aluminum
Width: 12 in
Length: 5 in
Height: 6 in
Material: Aluminum