BRADY 123284 ALUMINUM LOCK, 3" KD R

Item #: 1252350

Cat #: 123284

UPC: 754473720421

to view pricing and more.
Documents & Guides
BRA LOCK 3" HASP RED 6PK

Overview

BRA LOCK 3" HASP RED 6PK

Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material.

Also known as: 754473720421, 123284

Specifications

Color: Red
Type: Padlock
Material: Steel, Aluminum
Standards: California Proposition 65
Color: Red
Material: Steel, Aluminum
Type: Padlock
Standards: California Proposition 65