Decorator Wallplate, 1-Gang, Polished Brass

Item #: 125236

Cat #: 64401

UPC: 095327644013

to view pricing and more.
Documents & Guides
Wall Plate, 1-Gang, Decorator/GFCI, Polished Brass, Standard Size

Overview

Wall Plate, 1-Gang, Decorator/GFCI, Polished Brass, Standard Size
Also known as: 095327644013, 64401

Specifications

Mounting: Device
Size: Standard
Type: GFCI, Decorator
Gangs: 1
Material: Brass
Color: Polished Brass
Mounting: Device
Type: GFCI, Decorator
Material: Brass
Size: Standard
Gangs: 1
Color: Polished Brass