While-In-Use Cover 1GExtraDutyVerticalWH

Item #: 1252381

Cat #: WIU-1WVX

UPC: 032664739552

to view pricing and more.
Documents & Guides
Eaton non-metallic while-in-use weather protective cover, Self-closing, 3.25 in depth, Extra duty, Surface mount, White, Multiple Configurations, Wet, Polycarbonate, Single-gang, Vertical, Standard

Overview

Eaton non-metallic while-in-use weather protective cover, Self-closing, 3.25 in depth, Extra duty, Surface mount, White, Multiple Configurations, Wet, Polycarbonate, Single-gang, Vertical, Standard

Our broad offering of weatherproof products are designed for impact resistance, corrosion resistance, UV resistance and longevity in virtually any outdoor or indoor wet or damp location.

Also known as: 032664739552, WIU-1WVX

Specifications

Material: Polycarbonate
Mounting: Surface
Gangs: 1
Color: White
Material: Polycarbonate
Gangs: 1
Mounting: Surface
Color: White