Wire Basket Cable Tray, 4" x 24" x 10', Steel

Item #: 1252631

Cat #: FT4X24X10-ELG

UPC: 662516337621

to view pricing and more.
Documents & Guides
Wire Basket Cable Tray, 4" x 24" x 10', Steel

Overview

Wire Basket Cable Tray, 4" x 24" x 10', Steel

The Flextray™ system is a flexible, field-adaptable way to manage cables throughout your project. The tray can be cut and bent to the needs of the installer on the jobsite, allowing cable runs to be adjusted as needed

Also known as: 662516337621, FT4X24X10-ELG

Specifications

Width: 24 in
Material: Steel
Length: 10 ft
Width: 24 in
Length: 10 ft
Material: Steel