6" LED Wafer Light

Item #: 1252781

Cat #: WF6-LED-27K-MVOLT-MW-M6

UPC: 191723724431

to view pricing and more.
LED Wafer Module, 6" Diameter, 13.8W, 120V, Color Temperature: 2700K, CRI: 80, Color: Matte White

Overview

LED Wafer Module, 6" Diameter, 13.8W, 120V, Color Temperature: 2700K, CRI: 80, Color: Matte White
Also known as: 191723724431, WF6-LED-27K-MVOLT-MW-M6

Specifications

Color: Matte White
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 13.800
Light Technology: LED
Type: Wafer
Color: Matte White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color Rendering Index (CRI): 80
Wattage: 13.800
Type: Wafer