A26,2-2p Contr,110/50,120/60

Item #: 1252863

Cat #: A26-22-00-84

UPC: 471522064847

to view pricing and more.
Documents & Guides
No Documents Available
Abb A26-22-00-84 4p 2no 2nc

Overview

Abb A26-22-00-84 4p 2no 2nc
Also known as: 471522064847, A26-22-00-84

Specifications

Volts AC Control: 120
Amps: 35
Type: Lighting Contactor
Mounting: Surface
Poles: 4
Volts AC: 600
Volts AC Control: 120
Type: Lighting Contactor
Poles: 4
Amps: 35
Mounting: Surface
Volts AC: 600