LED Lamp, 25W, 4000K, 120-277V

Item #: 1252893

Cat #: 25HID/840/277V/EX39

UPC: 045079979697

to view pricing and more.
Documents & Guides
LED Lamp, 25W, 120-277V, Bulb: HIDLED, Base: Medium Screw (EX39), Lumens: 3300, CRI: 82, Color Temperature: Cool White 4000K, Beam Angle: 390°, Rated Average Life: 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 70-100W HID. Direct line voltage 120-277V - Not compatible with ballasts

Overview

LED Lamp, 25W, 120-277V, Bulb: HIDLED, Base: Medium Screw (EX39), Lumens: 3300, CRI: 82, Color Temperature: Cool White 4000K, Beam Angle: 390°, Rated Average Life: 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 70-100W HID. Direct line voltage 120-277V - Not compatible with ballasts
Also known as: 045079979697, 25HID/840/277V/EX39

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: A23 (Arbitrary)
Volts AC: 120, 277
Wattage: 25
Lumens: 3200
Type: 0-10V Dimming
Light Technology: LED
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Shape: A23 (Arbitrary)
Wattage: 25
Type: 0-10V Dimming
Dimmable: No
Color Rendering Index (CRI): 82
Volts AC: 120, 277
Lumens: 3200
Light Technology: LED
Base: Mogul Extended Screw (EX39)