LED High Bay, Wet Location, 4000K, 60000L, 437W, 347/480V

Item #: 1252925

Cat #: PHZ-60L-4K-70CRI-AH-P-G-N-CD-6-C6-RFD270

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Phuzion LED High Bay, Wet Location, 60000 Lumen, 437 Watt, 4000K, 70CRI, Auto Sensing 347/480 Volt, Pendant, Gray Super Durable, Narrow Optics, 6 Foot Cord, 6 Foot Safety Chain

Overview

Phuzion LED High Bay, Wet Location, 60000 Lumen, 437 Watt, 4000K, 70CRI, Auto Sensing 347/480 Volt, Pendant, Gray Super Durable, Narrow Optics, 6 Foot Cord, 6 Foot Safety Chain
Also known as: PHZ-60L-4K-70CRI-AH-P-G-N-CD-6-C6-RFD270

Specifications

Volts AC: 480, 347
Color Temperature: 4000 (Cool White)
Mounting: Pendant
Color: Gray
Wattage: 437
Light Technology: LED
Volts AC: 480, 347
Mounting: Pendant
Wattage: 437
Color Temperature: 4000 (Cool White)
Color: Gray
Light Technology: LED