PREDATOR LED 9 MODULES 5000K 1050 MA DRIVER AUTO SENSING 120

Item #: 1253208

Cat #: PLLED-9-5K-10A-AS-55-5-K-GP-0423

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PREDATOR LED 9 MODULES 5000K 1050 MA DRIVER AUTO SENSING 120-277V

Overview

PREDATOR LED 9 MODULES 5000K 1050 MA DRIVER AUTO SENSING 120-277V
Also known as: PLLED-9-5K-10A-AS-55-5-K-GP-0423

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Color: Gray
Light Technology: LED
Mounting: Yoke
Color: Gray
Color Temperature: 5000 (Bright White)
Light Technology: LED