Stack Light, Light Module, 40mm, LED Strobe, Single Flash,Red, 240VAC

Item #: 1253273

Cat #: 854J-20GL4

UPC: 885630030388

to view pricing and more.
Documents & Guides
Stack Light, Light Module, 40 mm, LED Strobe, Single Flash, Red, 240 Volt AC

Overview

Stack Light, Light Module, 40 mm, LED Strobe, Single Flash, Red, 240 Volt AC

Bulletin 854J — 40 mm Control Tower Stack Lights. These devices provide reliable, high-performance, high-visibility machine multi-status indication in a cost-effective package. They feature IP66 enclosure rating and is rated for indoor and outdoor use, which makes them an ideal signaling solution for a broad range of applications. With a wide variety of mounting bases available, they can be installed in any orientation — vertical, sideways, or upside-down — to best suit the application. They can be preassembled to save time or ordered as separate light and sound modules for customized field assembly.

Also known as: 885630030388, 854J-20GL4

Specifications

Color: Red
Volts AC: 240
Color: Red
Volts AC: 240