100Q/CL 120V MINI-CAN

Item #: 125342
Cat #: S3107
UPC: 045923031076
Sign In or Register to view pricing and more.

Overview

100Q/CL 120V MINI-CAN
Also known as: 045923031076, S3107

Specifications

Color Temperature: 2900 (Warm White)
Wattage: 100
Shape: T4 (Tubular)
Lumens: 1700
Volts AC: 120
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Volts AC: 120
Wattage: 100
Lumens: 1700
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)