2G SS PWR.RCPT.

Item #: 125354

Cat #: 97223

UPC: 095327972239

to view pricing and more.
Documents & Guides
Wallplate, 2.48IN ID Hole, 30/50/60 Amp 3 And 4 Wire Receptacle, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN

Overview

Wallplate, 2.48IN ID Hole, 30/50/60 Amp 3 And 4 Wire Receptacle, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Also known as: 095327972239, 97223

Specifications

Gangs: 2
Mounting: Device
Material: Stainless Steel
Type: Single Receptacle
Color: Stainless
Gangs: 2
Material: Stainless Steel
Color: Stainless
Mounting: Device
Type: Single Receptacle