Pendant Single Light Polished

Item #: 125362

Cat #: 6641-02

UPC: 785652664120

Sign In or Register to view pricing and more.
Documents & Guides
Pendant Single Light PolishedSea Gull Lighting; Pendant Light; Fixture Material: Steel Body, Steel Chain, Acrylic Shade; Fixture Finish: Polished Brass Body, Clear Plastic Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting: Center Lock-up; Width: 16-1/4 In; Height: 11 In, 61 In With Chain; Wire Length: 144 In; Chain Length: 48 In; Lamp Included: No; Diffuser Size: 16 In Diameterx 6-13/16 In Height; Fitter Diameter: 3-1/2 In; Backplate Size: 5 In Diameter; Connection: Mounted To Box

Overview

Pendant Single Light PolishedSea Gull Lighting; Pendant Light; Fixture Material: Steel Body, Steel Chain, Acrylic Shade; Fixture Finish: Polished Brass Body, Clear Plastic Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting: Center Lock-up; Width: 16-1/4 In; Height: 11 In, 61 In With Chain; Wire Length: 144 In; Chain Length: 48 In; Lamp Included: No; Diffuser Size: 16 In Diameterx 6-13/16 In Height; Fitter Diameter: 3-1/2 In; Backplate Size: 5 In Diameter; Connection: Mounted To Box
Also known as: 785652664120, 6641-02

Specifications

Wattage: 100
Type: Pendant
Wattage: 100
Type: Pendant