Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S11341

Item #: 125374
Cat #: S1994
UPC: 045923019944
Sign In or Register to view pricing and more.
Documents & Guides
50 Watt; Halogen; MR16; EXN/C; 2000 Average rated hours; Miniature 2 Pin Round Base; 24 Volt

Overview

50 Watt; Halogen; MR16; EXN/C; 2000 Average rated hours; Miniature 2 Pin Round Base; 24 Volt
Also known as: 045923019944, S1994

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 600
Color Rendering Index (CRI): 100
Volts AC: 24
Wattage: 50
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Color Temperature: 2900 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 50
Light Technology: Halogen
Lumens: 600
Volts AC: 24
Dimmable: Yes
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)