
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2" Hub
Item #: 12538
Cat #: CG90-2550S
UPC: 781381448987
to view pricing and more.
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2 Inch Hubs Cable Range 0.250—0.375 Inch, Steel, Color Code: Green
Overview
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2 Inch Hubs Cable Range 0.250—0.375 Inch, Steel, Color Code: Green
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381448987, CG90-2550S
Specifications
| Diameter: | 1/2 in |
| Material: | Steel |
| Diameter Range: | 0.250 - 0.375 in |
| Diameter: | 1/2 in |
| Diameter Range: | 0.250 - 0.375 in |
| Material: | Steel |