Recessed Floor Box Cover, 4" Round, Black

Item #: 1253827

Cat #: AFBS1R4CVRBLK

UPC: 783585545318

Sign In or Register to view pricing and more.
Documents & Guides
Recessed Floor Box Cover, 4" Round, Black, for Raised Access or Wood Floor Box

Overview

Recessed Floor Box Cover, 4" Round, Black, for Raised Access or Wood Floor Box

Residential floor box receptacles offer an economical solution to bring power where you need it. Available in configurations for either slab on grade or wood subflooring, they come in multiple finishes to blend in. 

Also known as: 783585545318, AFBS1R4CVRBLK

Features & Benefits

  • 180 Degree Cover Opening to Lay Flat and Reduce Tripping Hazards
  • One Large Cable Egress Doors
  • Die Cast Aluminum Cover Construction for Enhanced Durability
  • Meets UL 514A Scrub Water Requirements
  • ADA Compliant

Specifications

Color: Black
Diameter: 4 in
Material: Aluminum
Color: Black
Material: Aluminum
Diameter: 4 in