
to view pricing and more.
Documents & Guides
8W; LED MR16; 5000K; 15 deg. beam spread; GU5.3 Base; 12 Volt AC/DC
Overview
8W; LED MR16; 5000K; 15 deg. beam spread; GU5.3 Base; 12 Volt AC/DC
Also known as: 045923086397, S8639
Specifications
| Shape: | MR16 (Mini Reflector) |
| Volts AC: | 12 |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 490 |
| Wattage: | 8 |
| Color Rendering Index (CRI): | 90+ |
| Standards: | California Title 20 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | 2-Pin (GU5.3) |
| Shape: | MR16 (Mini Reflector) |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 8 |
| Standards: | California Title 20 |
| Dimmable: | Yes |
| Volts AC: | 12 |
| Lumens: | 490 |
| Color Rendering Index (CRI): | 90+ |
| Light Technology: | LED |
| Base: | 2-Pin (GU5.3) |