Panel Board, Main Breaker Kit, 200A, 480VAC

Item #: 1253902

Cat #: BKFD200

UPC: 786689030919

to view pricing and more.
Documents & Guides
200 Amp Main Breaker Kit for PRL2A, Top or Bottom Feed, Single or Three Phase, Breaker Type: FD, 35 kAIC, 480V AC, Wire Range: # 4 - 4/0.

Overview

200 Amp Main Breaker Kit for PRL2A, Top or Bottom Feed, Single or Three Phase, Breaker Type: FD, 35 kAIC, 480V AC, Wire Range: # 4 - 4/0.

Eaton's  Pow-R-Line 2a lighting and appliance panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering, and surge protection. Additionally, they’re designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 480 Vac, 250 Vdc and 600 A applications.

Also known as: 786689030919, BKFD200

Specifications

Type: Main Breaker
Amps: 200
Phase: 3, 1
Volts AC: 480, 277
Interrupt Rating AC: 35 kA
Type: Main Breaker
Phase: 3, 1
Interrupt Rating AC: 35 kA
Amps: 200
Volts AC: 480, 277