500W T4 Halogen Lamp

Item #: 125393
Cat #: S1983
UPC: 045923019838
Sign In or Register to view pricing and more.
Documents & Guides
500 Watt; Halogen; T4; Clear; 2000 Average rated hours; 8500 Lumens; DC Bay Base; 120 Volt

Overview

500 Watt; Halogen; T4; Clear; 2000 Average rated hours; 8500 Lumens; DC Bay Base; 120 Volt
Also known as: 045923019838, S1983

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Lumens: 8500
Wattage: 500
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: Bayonet (BA15d)
Color Temperature: 2900 (Warm White)
Lumens: 8500
Volts AC: 120
Dimmable: Yes
Base: Bayonet (BA15d)
Color: Clear
Wattage: 500
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)