20W MR16 Halogen Lamp

Item #: 125411

Cat #: S1966

UPC: 045923019661

Sign In or Register to view pricing and more.
20 Watt; Halogen; MR16; BAB/C; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt

Overview

20 Watt; Halogen; MR16; BAB/C; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Also known as: 045923019661, S1966

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 205
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)
Color Temperature: 2900 (Warm White)
Wattage: 20
Lumens: 205
Light Technology: Halogen
Volts AC: 12
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)