Grade 2 Hex Bolt, 5/8" x 2", Steel, Jar of 25

Item #: 1254127

Cat #: 58X2HBG2Z

UPC: 705591092464

to view pricing and more.
Documents & Guides
Grade 2 Hex Bolt, 5/8" x 2", Steel, ORDER OF 1 EACH = PACK OF 25

Overview

Grade 2 Hex Bolt, 5/8" x 2", Steel, ORDER OF 1 EACH = PACK OF 25
Also known as: 705591092464, 58X2HBG2Z

Specifications

Length: 5/8 in
Diameter: 5/8 in
Material: Steel - Grade 2
Length: 5/8 in
Material: Steel - Grade 2
Diameter: 5/8 in