11W A19 LED Lamp, 30K

Item #: 1254356

Cat #: S29811

UPC: 045923298110

to view pricing and more.
Documents & Guides
11 Watt; A19 LED; 3000K; Medium Base; 220 deg. Beam Angle; 120 Volt

Overview

11 Watt; A19 LED; 3000K; Medium Base; 220 deg. Beam Angle; 120 Volt

Satco's S29811 11-watt LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this Frosted, dimmable bulb. Sophisticated and modern, this lamp delivers 25,000 hours of soft white light.

Also known as: 045923298110, S29811

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Wattage: 11
Light Technology: LED
Dimmable: Yes
Angle: 220°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 220°
Base: Medium Screw (E26)
Lumens: 1100
Wattage: 11
Dimmable: Yes