This product has been discontinued.

Connected Edge Lit Panel 2x4, 40W, 2700K
Item #: 1254732
Cat #: LEDPANEL40WADJW24ZBS
UPC: 046135745232
to view pricing and more.
Connected Edge Lit Panel 2x4, 40 Watt, 2700K, 80 CRI, Standard Case Qty: 3
Overview
Connected Edge Lit Panel 2x4, 40 Watt, 2700K, 80 CRI, Standard Case Qty: 3
Also known as: 046135745232, LEDPANEL40WADJW24ZBS
Specifications
| Length: | 4 ft, 48 in |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Color Temperature: | 2700 (Warm White) |