6.5W MR16 LED Lamp, 30K

Item #: 1254735

Cat #: S8604

UPC: 045923086045

to view pricing and more.
Documents & Guides
6.5 Watt; LED MR16 LED; 3000K; 40 deg. Beam Angle; GU10 Base; 120 Volt; Carded

Overview

6.5 Watt; LED MR16 LED; 3000K; 40 deg. Beam Angle; GU10 Base; 120 Volt; Carded
Also known as: 045923086045, S8604

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Lumens: 500
Volts AC: 120
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 6.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: 2-Pin (GU10)
Shape: MR16 (Mini Reflector)
Lumens: 500
Material: Plastic
Wattage: 6.500
Light Technology: LED
Angle: 40°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Standards: California Title 20
Dimmable: Yes
Base: 2-Pin (GU10)