Occupancy Sensor Dimmer, 600/150W, Maestro, Hot

Item #: 1254805

Cat #: MSCL-OP153M-HT

UPC: 784276054683

to view pricing and more.
Maestro Occupancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Lighting Settings, 180° Sensor Field-of-View, Hot

Overview

Maestro Occupancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Lighting Settings, 180° Sensor Field-of-View, Hot

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 784276054683, MSCL-OP153M-HT

Specifications

Wattage: 600, 150
Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Hot
Mounting: Knuckle
Type: Occupancy
Light Technology: LED, CFL, Halogen, Incandescent
Wattage: 600, 150
Family / Style: Maestro
Color: Hot
Type: Occupancy
Volts AC: 120
Poles: 1
Mounting: Knuckle
Light Technology: LED, CFL, Halogen, Incandescent